820 FC Comparator stand with fine adjustmentment, ceramic, 3/8″ mount

Article no.: 4433110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4433110
EAN / GTIN 4059192017439
Manufacturer number 4433110
L-Number L40080 1337

Description

Description:

Small measuring table made of ceramic with fine adjustment MarStand 820 FC
  • Working range a: 0 - 110 mm
  • Fixture bore: 3/8″
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 2(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Small ceramic measuring table with fine adjustment
  • Product type: 820 FC
  • Mounting hole: 3/8″
  • Working range a: 0 - 110
  • Product weight: 4.00 kg
  • Fine adjustment range mm: 0.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart