820 NC Comparator stand with ceramic BASE, 3/8″ mount

Article no.: 4432120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4432120
EAN / GTIN 4059192017415
Manufacturer number 4432120
L-Number L40080 1701

Description

Description:

Small ceramic measuring table MarStand 820 NC
  • Working range a: 0 - 110 mm
  • Mounting hole: 3/8″

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 2(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Small ceramic measuring table
  • Product type: 820 NC
  • Mounting hole: 3/8″
  • Working range a: 0 - 110
  • Product weight: 4.00 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart