820 NG Comparator stand with granit base, 3/8 INCH mount

Article no.: 4430110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4430110
EAN / GTIN 4059192017378
Manufacturer number 4430110
L-Number L40080 1808

Description

Description:

Small measuring table, granite measuring plate MarStand 820 NG
  • Working range a: 0 - 130 mm
  • Take-up hole: 3/8″

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 4(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Small measuring table, granite measuring plate
  • Product type: 820 NG
  • Mounting hole: 3/8″
  • Working range a: 0 - 130
  • Product weight: 3.20 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart