820 N Comparator stand, with steel BASE, 3/8 INCH mount

Article no.: 4430018
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Comparator stand

    Identification numbers & Classifications

    Article number 4430018
    EAN / GTIN 4059192017354
    Manufacturer number 4430018
    L-Number L40080 2778

    Description

    Version:

    • Stable design
    • Table plate made of hardened steel
    • Rugged, ground stainless steel column
    • Adjustable support arm for indicating instrument

    Description:

    Small steel measuring table MarStand 820 N
    • Working range a: 0 - 110 mm
    • Take-up hole: 3/8″

    Feature:

    • Calibration type: Uncalibrated
    • Flatness tolerance DIN 876: t1 = 2(1 + L/1000) µm, L in mm
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product group name: MarStand
    • Product name: Small measuring table made of steel
    • Product type: 820 N
    • Mounting hole: 3/8″
    • Working range a: 0 - 110
    • Product weight: 2.60 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart