820 N Comparator stand with steel BASE, 0-110MM, 8 mm mount

Article no.: 4430000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4430000
EAN / GTIN 4059192017347
Manufacturer number 4430000
L-Number L40100 474

Description

Version:

  • Stable design
  • Table plate made of hardened steel
  • Rugged, ground stainless steel column
  • Adjustable support arm for indicating instrument

Description:

Small steel measuring stage MarStand 820 N
  • Working range a: 0 - 110 mm
  • Fixing hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Flatness tolerance DIN 876: t1 = 2(1 + L/1000) µm, L in mm
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Small measuring table made of steel
  • Mounting hole: 8H7
  • Product type: 820 N
  • Working range a: 0 - 110
  • Product weight: 2.60 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart