817 H5 probe carrier 817 CLM/Cyl.holder cpl.

Article no.: 4429454
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 4429454
EAN / GTIN 4059192017330
Manufacturer number 4429454
L-Number L40090 495

Description

Version:

  • Carrier for probes with 6 mm holding shaft
  • Used for measurements at increased measuring depth (817 h2)
  • Pivoting (817 h5) e.g. for aligning a cylindrical measuring probe

Description:

817 h5 Support swivelling for cylinder push-button, location hole 6 mm
  • a = 35 mm
  • b = 54 mm
  • c = 86 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Support swivels for cylinder probes
  • Product group name: Height gauges
  • Product group name: Digimar
  • Product type: 817 h5
  • Dimension c in mm: 86 mm
  • Dimension b in mm: 54 mm
  • Dimension a in mm: 35 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart