{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876/0 | |
Throat | 49 mm | |
Maximum measuring height | 100 mm | |
Column ⌀ | 22 mm | |
Table ⌀ | 50 mm | |
Overall height | 200 mm | |
Weight | 2.3 kg | |
Type of product | Comparator stand |
Article number | 442930 50 | |
EAN / GTIN | 4030234000008 | |
Manufacturer/responsible person | mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de |