P1514 H, PROBE, FOR 817 CLM ONLY

Article no.: 4426810
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4426810
EAN / GTIN 4059192017101
Manufacturer number 4426810
L-Number L40120 55

Description

Version:

  • Maximum measuring accuracy for long measuring length
  • Compact dimensions
  • Particularly durable ball bearing guide
  • Reference mark for position determination
  • 8 mm clamping shaft

Description:

P1514 H Incremental probe for Digimar 817 CLM

Feature:

  • Calibration type: Uncalibrated
  • Product type: P1514 H
  • Product group name: Millimar
  • IP Protection class: IP 50
  • Product name: Incremental probe
  • Product group name: Electric and pneumatic length gauges
  • Measuring system 02: DIADUR glass scale with incremental graduation
  • Output signal: 1 Vss
  • Max_measuring speed: 0.5 m/s
  • Max_shock: 1000.000000 m/s²
  • Max_Vibration: 100.000000 m/s²
  • Storage temperature MAX: 70 °C
  • Working temperature MAX: 40 °C
  • Operating temperature: 20 °C
  • Working temperature MIN: 10 °C
  • Cable length: 1.5 m
  • Max_shear_force: 0.8 N
  • Bearing temperature MIN: -20 °C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart