814 M Measuring probe 7 mm BALL

Article no.: 4426528
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 4426528
EAN / GTIN 4059192017019
Manufacturer number 4426528
L-Number L40080 1892

Description

Description:

  • 814 m ball probe, ball diameter 7.0 mm

Feature:

  • Application: For mounting in the 814 t probe arm
  • Calibration type: Uncalibrated
  • Product name: Ball probe
  • Product group name: Height gauges
  • Product group name: Digimar
  • Product type: 814 m

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart