814 M Measuring probe 8 mm BALL

Article no.: 4426509
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Height gauge

    Identification numbers & Classifications

    Article number 4426509
    EAN / GTIN 4059192016883
    Manufacturer number 4426509
    L-Number L40120 53

    Description

    Description:

    • 814 m ball probe, ball diameter 8.0 mm

    Feature:

    • Application: For mounting in the 814 t probe arm
    • Calibration type: Uncalibrated
    • Product name: Ball probe
    • Product group name: Height gauges
    • Product group name: Digimar
    • Product type: 814 m

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart