817 CLAM HOLDER with THREAD

Article no.: 4426434
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 4426434
EAN / GTIN 4059192016838
Manufacturer number 4426434
L-Number L40090 638

Description

Description:

  • 817 CI-am holder with connecting thread M2.5 / M1.6 / M1.4

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Height gauges
  • Product name: Holder with connection thread
  • Product group name: Digimar
  • Product type: 817 CI-am

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart