814 SR Digital Height Gage and scribing device 600mm/24″,w.c.

Article no.: 4426101KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 4426101KAL
EAN / GTIN 4059192016814
Manufacturer number 4426101KAL

Description

Description:

Digital height gage Digimar 814 SR
Measuring range: 0 - 600 mm
0,01 mm / 0,0005 inch
Error limit_µm: 50 µm
Data interface: Opto RS-232C, Digimatic, USB
Package contains: scriber, battery, test certificate, instruction manual, Cardboard box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart