814 SR Digital Hight Gage 350 mm/14″ w. DK

Article no.: 4426100DKS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge and marking device

Identification & Classification

Article number 4426100DKS
Copy
EAN / GTIN 4059192016807
Copy
Manufacturer number 4426100DKS
Copy
L-Number L40080 2897
Copy
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Interchangeable measuring and scriber tips, carbide-tipped
  • Convenient hand wheel for positioning and measuring
  • Fine adjustment device with locking screw
  • Ergonomic and sturdy machine base
  • Hardened and lapped contact surface for smooth and even movement
  • Slide and rail are made of hardened stainless steel
  • High contrast 12 mm LCD display
  • Data output: USB, Opto RS232, Digimatic
  • Battery life up to 3 years

Description:

Height measuring and scribing instrument Digimar 814 SR; Measuring range: 0 - 350 mm; 0.01 mm / 0.0005 inch; Error limit_µm: 40 µm; Data interface: Opto RS-232C, Digimatic, USB, wireless; Package contains: scriber, battery, carton, instruction manual

Feature:

  • Application: For scribing and marking workpieces For measuring heights and distances
  • Measuring range: 0 - 350 mm
  • Measuring range: 0 - 14″
  • Error limit inch: .0016″
  • Dimension d in mm: 580 mm
  • Dimension b in mm: 180 mm
  • Dimension a in mm: 62 mm
  • Error limit_µm: 40 µm
  • Dimension c in mm: 35 mm
  • Product weight: 7.00 kg
  • Digit increment in mm: 0.01
  • Error limit_inch: 0.0016 inch
  • Numerical increment in inches: 0.0005

Standard:

Factory standard

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart