815 YP INDICATOR STAND MAGNETIC BASE

Article no.: 4425002
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4425002
EAN / GTIN 4059192016753
Manufacturer number 4425002
L-Number L40100 374

Description

Version:

Round version

  • Permanent magnet plus threaded mounting hole
  • Underside of the base is flat
  • Magnetic force 250N

Description:

Magnetic base 815 YP
  • Round design
  • Non-switchable permanent magnet with screw-in thread
  • Bottom of base flat
  • Magnetic holding force 250N

Feature:

  • Application: For setting up test fixtures or as a base for setting fixtures on machine tools
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Magnetic base
  • Product type: 815 YP

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart