815 XP INDICATOR STAND LEIGHT-

Article no.: 4424015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4424015
EAN / GTIN 4059192016739
Manufacturer number 4424015
L-Number L40100 415

Description

Version:

  • Sturdy design with mounting thread
  • One joint
  • Post and support arm are made of stainless steel
  • With fine adjustment

Description:

Measuring rod 815 XP
  • with screw-in thread
  • One-joint column and extension arms made of stainless steel
  • Fine adjustment
  • Total height 175 mm

Feature:

  • Application: For use in test fixtures for length and concentricity tests
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring rods
  • Product group name: MarStand
  • Product type: 815 XP
  • Total height: 175 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart