3-D jointed arm, Type: 240

Article no.: 442114 240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
150 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of jointed arm L1 110 mm
Length of jointed arm L2 101 mm
External thread ⌀ bottom M8
Internal thread ⌀ top M6
Type of product measuring stand

Identification & Classification

Article number 442114 240
EAN / GTIN 4045197551221
Manufacturer number 442114 240
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mechanical 3-D jointed arm with central locking. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart