{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of jointed arm L1 | 287 mm | |
Length of jointed arm L2 | 223 mm | |
External thread ⌀ bottom | M10×1.25 | |
Internal thread ⌀ top | M6 | |
Type of product | measuring stand |
Article number | 442110 600 | |
EAN / GTIN | 7290005395215 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() 3-D jointed arm 600
on request
In stock
71 pieces in stock
£260.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
£216.72
plus VAT at the current rate
Prices plus delivery costs
|
|
External thread ⌀ bottom | M10×1.25 | M10×1.25 |
Internal thread ⌀ top | M6 | M6 |
Length of jointed arm L1 | 287 | 287 |
Length of jointed arm L2 | 223 | 223 |
Type of product | measuring stand | measuring stand |