815 MF 3D Articulated Arm movement radius 204 mm

Article no.: 4420386
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comperator stand

Identification & Classification

Article number 4420386
Copy
EAN / GTIN 4059192061760
Copy
Manufacturer number 4420386
Copy
L-Number L40080 2632
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • 3D jointed arm, can reach any position within the operating range
  • Easy positioning of all three joints with a securely fixed handle
  • Very sturdy components, for excellent stability and accuracy
  • Maintenance-free mechanical clamping system
  • Black anodized arm components made from high-quality light alloy
  • Dial indicator holder with 8 mm mounting bore and dovetail for dial test indicator measuring devices
  • Fitted with zero-play micro-precision adjuster
  • Very easy to adjust, excellent repeatability
  • Ideal for measuring instruments with µm resolution
  • Very powerful switching magnet

Description:

Measuring stand with magnetic base MarStand 815 MF
  • Total height 317 mm
  • Outreach (max.) 204 mm
  • Hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Application: Extra stable construction with precise fine adjustment Specially designed for display devices such as precision indicators, dial gauges or length gauges with μm resolution
  • Mounting hole: 8H7
  • Product type: 815 MF
  • Base surface: 60 x 50 x 55 mm
  • Prism for shaft diameter: 6 - 120
  • Holding force prism: 800 N
  • Dimension a in mm: 317 mm
  • Total height: 317 mm
  • Dimension b in mm: 204 mm
  • Projection (max.): 204 mm
  • Dimension j in mm: 116 mm
  • Dimension k in mm: 88 mm
  • Dimension l in mm: 49 mm
  • Dimension d in mm: 8 mm
  • Fine adjustment range mm: 2 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart