815 MG Indicator Stand 401mm/15.78″

Article no.: 4420370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Comperator stand

    Identification numbers & Classifications

    Article number 4420370
    EAN / GTIN 4059192016661
    Manufacturer number 4420370
    L-Number L40080 1446

    Description

    Version:

    • 3D jointed arm, can reach any position within the operating range
    • Easy positioning of all three joints with a securely fixed handle
    • Maintenance-free mechanical clamping system
    • Black anodized arm components made from high-quality light alloy
    • Dial indicator holder with 8 mm mounting bore and dovetail for dial test indicator measuring devices
    • Fitted with zero-play micro-precision adjuster
    • Very powerful switching magnet

    Description:

    Measuring stand with magnetic base MarStand 815 MG
    • Total height 390 mm
    • Outreach (max.) 280 mm
    • Hole: 8H7

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product name: Measuring stand with magnetic base
    • Product group name: MarStand
    • Mounting hole: 8H7
    • Product type: 815 MG
    • Base surface: 60 x 50 x 55 mm
    • Prism for shaft diameter: 6 - 120
    • Holding force prism: 800 N
    • Dimension a in mm: 390 mm
    • Total height: 390 mm
    • Dimension b in mm: 280 mm
    • Projection (max.): 280 mm
    • Dimension j in mm: 170 mm
    • Dimension k in mm: 110 mm
    • Dimension l in mm: 49 mm
    • Dimension d in mm: 8 mm
    • Fine adjustment range mm: 5 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart