815 MG Indicator Stand 316mm/12.44″

Article no.: 4420360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4420360
EAN / GTIN 4059192016654
Manufacturer number 4420360
L-Number L40080 1445

Description

Version:

  • 3D jointed arm, can reach any position within the operating range
  • Easy positioning of all three joints with a securely fixed handle
  • Maintenance-free mechanical clamping system
  • Black anodized arm components made from high-quality light alloy
  • Dial indicator holder with 8 mm mounting bore and dovetail for dial test indicator measuring devices
  • Fitted with zero-play micro-precision adjuster
  • Very powerful switching magnet

Description:

Measuring stand with magnetic base MarStand 815 MG
  • Total height 310 mm
  • Outreach (max.) 200 mm
  • Hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 815 MG
  • Base surface: 60 x 50 x 55 mm
  • Prism for shaft diameter: 6 - 120
  • Holding force prism: 800 N
  • Dimension a in mm: 310 mm
  • Total height: 310 mm
  • Dimension b in mm: 200 mm
  • Projection (max.): 200 mm
  • Dimension j in mm: 120 mm
  • Dimension k in mm: 80 mm
  • Dimension l in mm: 49 mm
  • Dimension d in mm: 8 mm
  • Fine adjustment range mm: 5 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart