815 MG Indicator Stand 224mm/8.82″

Article no.: 4420350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4420350
EAN / GTIN 4059192016647
Manufacturer number 4420350
L-Number L40080 1444

Description

Version:

  • 3D jointed arm, can reach any position within the operating range
  • Easy positioning of all three joints with a securely fixed handle
  • Maintenance-free mechanical clamping system
  • Black anodized arm components made from high-quality light alloy
  • Dial indicator holder with 8 mm mounting bore and dovetail for dial test indicator measuring devices
  • Fitted with zero-play micro-precision adjuster
  • Very powerful switching magnet

Description:

Measuring stand with magnetic base MarStand 815 MG
  • Total height 222 mm
  • Outreach (max.) 130 mm
  • Hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 815 MG
  • Prism for shaft diameter: 6 - 120
  • Base surface: 36 x 30 x 35 mm
  • Holding force prism: 300 N
  • Dimension a in mm: 222 mm
  • Total height: 222 mm
  • Dimension b in mm: 130 mm
  • Projection (max.): 130 mm
  • Dimension j in mm: 70 mm
  • Dimension k in mm: 60 mm
  • Dimension l in mm: 49 mm
  • Dimension d in mm: 8 mm
  • Fine adjustment range mm: 5 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart