VDE single-ended ring spanners size 22mm

Article no.: 44190022
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 44190022
    EAN / GTIN 4018754254071
    Manufacturer number 44190022
    L-Number L60010 8066

    Description

    Description:

    • Chrome alloy steel, chrome-plated.
    • VDE isolates up to 1000 V.
    • DIN EN 60900
    • Protective insulation according to IEC 900 - AC/1000 V.

    Feature:

    • a: 19 mm
    • Height mm (h): 15 mm
    • Weight: 238 g
    • Width across flats [mm]: 22 mm
    • Width across flats 1 [mm]: 22 mm
    • Width mm (b): 36,3 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart