815MB Indicator Stand with Magnetic Base

Article no.: 4417000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4417000
EAN / GTIN 4059192016623
Manufacturer number 4417000
L-Number L40100 51

Description

Version:

  • Support arm with one joint
  • Base has a powerful ON/OFF permanent magnet
  • Magnetic force is active across:
    -Surfaces
    -V-shaped bottom
    -Front of base
  • Post and support arm are made of stainless steel
  • Support arm can be finely adjusted
  • Indicating instrument can be rotated through ± 90°

Description:

Measuring stand with magnetic base MarStand 815 MB
  • Total height 285 mm
  • Outreach (max.) 190 mm
  • Hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 815 MB
  • Prism for shaft diameter: 20 - 100
  • Holding force prism: 450 N
  • Total height: 285 mm
  • Projection (max.): 190 mm
  • Product weight: 2.20 kg
  • Fine adjustment range mm: 2 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart