Grinding wheel ALU 100x20x20 mm A 36 N PREMIUM nonferrous

Article no.: 441250
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
Price for 25 Piece: 219.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 441250
Copy
EAN / GTIN 9003174412502
Copy
Manufacturer number 441250
Copy
L-Number L50140 1668
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM 1F80 grinding disc is particularly suitable for demanding grinding tasks in hard-to-reach areas on all non-ferrous metals. This high-performance grinding disc supports you in a wide variety of tasks, such as creating grooves and notches, deburring gears, roughing curved surfaces in cavities and maintaining turbine blades. Thanks to the specially developed bond, the disc does not smear, which drastically increases its service life, and maximum aggressiveness can be achieved even at low contact pressure. For diameters over 80 mm, we recommend the use of a protective cover.

Feature:

  • Shape: 1F80 GER.SCHLEIFSCH.FASERSTOFFVER.
  • Grit size: 36
  • Vs /max: 80 m/s
  • Material suitability: Non-ferrous metals
  • Product line: PREMIUM
  • Specification : A 36 N- BFX /80
  • Dimensions (D x T x H): 100 x 20 x 20 mm
  • Container diameter: 100 mm
  • Thickness: 20 mm
  • Bore: 20 mm
  • Tools for: Straight die grinder

Advantage:

  • No clogging of the disc thanks to the specially developed bond - this keeps it aggressive and increases its service life
  • The disc achieves a very high level of aggressiveness even at very low contact pressure

Application:

  • For demanding applications in hard-to-reach areas on non-ferrous metals such as aluminium, aluminium bronze, aluminium alloys, copper, bronze, brass, nickel silver and titanium
  • Particularly suitable for making grooves and notches, deburring gears, maintaining turbine blades and roughing curved surfaces in cavities

Recommendation:

  • Use of a protective cover for diameters over 80 mm

Special features:
  • Long working life
  • Maximum aggressiveness
  • No clogging of the disc

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart