Grinding wheel ALU 75x6x10 mm A 36 N PREMIUM nonferrous

Article no.: 441248
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 441248
    EAN / GTIN 9003174412489
    Manufacturer number 441248
    L-Number L50140 1367

    Description

    Description:

    The PREMIUM 1F80 grinding wheel is particularly suitable for demanding grinding tasks in hard-to-reach places on all nonferrous metals. This high-performance rough grinding wheel supports you in a wide variety of tasks, such as making grooves and notches, deburring gear wheels, rough grinding curved surfaces in cavities, and maintaining turbine blades. Thanks to the specially developed bond, the wheel does not clog, which drastically increases its lifetime, and maximum aggressiveness can be achieved even at low pressure. For diameters over 80 mm, we recommend the use of a protection cover.

    Feature:

    • Form: 1F80 COMPACT WHEEL
    • Specification : A 36 N- BFX /80
    • Dimension (D x T x H): 75 x 6 x 10 mm
    • Diameter: 75 mm
    • Thickness: 6 mm
    • Drill hole: 10 mm
    • Grain size: 36
    • Vs /max: 80 m/s
    • Material suitability: Aluminium
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and longer lifetime
    • Even at very low pressure, the wheel achieves extremely high abrasiveness
    • Highest quality

    Application:

    • For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium in difficult-to-reach places
    • Ideal for adding flutes and notches, for deburring gears, for maintaining turbine blades and for rough grinding curved surfaces in cavities

    Recommendation:

    • Use a protection cover for diameters above 80 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart