Grinding wheel INOX 150x25x25 mm A30R PREMIUM inox

Article no.: 441241
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 441241
EAN / GTIN 9003174412410
Manufacturer number 441241
L-Number L50140 1151

Description

Description:

The PREMIUM 1F80 grinding wheel is particularly suitable for demanding grinding tasks in hard-to-reach places on various grades of stainless steel. This high-performance rough grinding wheel supports you in a wide variety of work, such as the application of grooves and notches, deburring of gears, rough grinding of curved surfaces in cavities, as well as in the maintenance of turbine blades. Thanks to the bond system specially designed for stainless steel, this tool remains aggressive for a very long time and the lifetime is clearly increased. The chemical purity of the product prevents corrosion formation, pitting and a reduction in fatigue strength, thus giving the best results on stainless steel. For diameters over 80 mm, we recommend the use of a protection cover.

Feature:

  • Form: 1F80 COMPACT WHEEL
  • Specification : A 30 R- BFX /80
  • Dimension (D x T x H): 150 x 25 x 25 mm
  • Diameter: 150 mm
  • Thickness: 25 mm
  • Drill hole: 25 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Special bond system for stainless steel with maximum abrasiveness and long lifetime
  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Highest quality

Application:

  • For demanding work on different stainless steel grades in difficult-to-reach places
  • For adding flutes and notches, for deburring gears, for maintaining turbine blades and for rough grinding curved surfaces in cavities

Recommendation:

  • Use a protection cover for diameters above 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart