Grinding wheel LONGLIFE 70x10x10 mm A30S PREMIUM steel

Article no.: 441233
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 441233
    EAN / GTIN 9003174412335
    Manufacturer number 441233

    Description

    Description:

    The PREMIUM 1F80 grinding wheel is particularly suitable for demanding grinding tasks in hard-to-reach places on various steel grades. This high-performance rough grinding wheel supports you in a wide variety of tasks, such as making grooves and notches, deburring gear wheels, rough grinding curved surfaces in cavities, and maintaining turbine blades. This tool also masters welding perfectly. Thanks to the bond system specially designed for steel, the wheel remains aggressive for a very long time and the lifetime is clearly increased. Best results on steel are guaranteed with this roughing wheel. For diameters over 80 mm, we recommend the use of a protection cover.

    Feature:

    • Form: 1F80 COMPACT WHEEL
    • Specification : A 30 S- BFX /80
    • Dimension (D x T x H): 70 x 10 x 10 mm
    • Diameter: 70 mm
    • Thickness: 10 mm
    • Drill hole: 10 mm
    • Grain size: 30
    • Vs /max: 80 m/s
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Bond system tailored to steel with maximum abrasiveness and long lifetime
    • Enhanced economic efficiency
    • Highest quality

    Application:

    • For demanding work on different steel grades in difficult-to-reach places
    • For adding flutes and notches, for deburring gears, for maintaining turbine blades, for rough grinding curved surfaces in cavities and for welding

    Recommendation:

    • Use a protection cover for diameters above 80 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart