Grinding wheel LONGLIFE 60x10x10 mm A30S PREMIUM steel

Article no.: 441219
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 441219
EAN / GTIN 9003174412199
Manufacturer number 441219
L-Number L50140 1106

Description

Description:

The PREMIUM 1F80 grinding wheel is particularly suitable for demanding grinding tasks in hard-to-reach places on various steel grades. This high-performance rough grinding wheel supports you in a wide variety of tasks, such as making grooves and notches, deburring gear wheels, rough grinding curved surfaces in cavities, and maintaining turbine blades. This tool also masters welding perfectly. Thanks to the bond system specially designed for steel, the wheel remains aggressive for a very long time and the lifetime is clearly increased. Best results on steel are guaranteed with this roughing wheel. For diameters over 80 mm, we recommend the use of a protection cover.

Feature:

  • Form: 1F80 COMPACT WHEEL
  • Specification : A 30 S- BFX /80
  • Dimension (D x T x H): 60 x 10 x 10 mm
  • Diameter: 60 mm
  • Thickness: 10 mm
  • Drill hole: 10 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Bond system tailored to steel with maximum abrasiveness and long lifetime
  • Enhanced economic efficiency
  • Highest quality

Application:

  • For demanding work on different steel grades in difficult-to-reach places
  • For adding flutes and notches, for deburring gears, for maintaining turbine blades, for rough grinding curved surfaces in cavities and for welding

Recommendation:

  • Use a protection cover for diameters above 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart