Trolley for sheet material

Article no.: 4412
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lifting tackle trolley

Identification numbers & Classifications

Article number 4412
EAN / GTIN 4017976344126
Manufacturer number 4412
L-Number L90080 880

Description

Version:

disassembled

Description:

Tubular steel and profile steel welded, powder coated blue RAL 5007. Platform made of derived timber material board, surface beech grain. Bolted tubular steel superstructure. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757- 3 (safety of platform trolleys). Effective height: 1050 mm, Height retaining bracket: 300 mm.

Feature:

Total load capacity (kg): 600
Length of usable platform (mm): 1070
Width of usable platform (mm): 435
Height of loading platform (mm): 271
Total length (mm): 1070
Total width (mm): 710
Total height (mm): 1321
Tyres: TPE
Wheel size (mm): 200 x 40
Note: Support height: 1050 mm, height retaining bracket: 300 mm

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart