Ceramic points 30x40-6x40,R=5 mm 89A 60 M5 V38 PREMIUM hss

Article no.: 441033
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 441033
EAN / GTIN 9003174410331
Manufacturer number 441033
L-Number L50220 44

Description

Description:

The PREMIUM ceramic mounted points are ideally suited for machining tool steels with high strength and grade effectively down to the lowest tolerance ranges. Maximum possible standing times for deburring, chamfering and edge-breaking operations characterize these tools. Due to the optimum coordination of chip performance and the surface result to be achieved, the best results can be achieved on workpieces made of HSS.

Feature:

  • Form: 52KE CONICAL MOUNTED POINT
  • Specification : 89A 60 M5 V38
  • Dimension (D x T - S x L, R): 30 x 40 - 6 x 40, R=5 mm
  • Diameter: 30 mm
  • Thickness: 40 mm
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: HSS
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Enables workpieces to be machined down to the lowest tolerance ranges
  • Strikes a perfect balance in terms of chip performance and the intended surface finish
  • Vitrified bond with white aluminium oxide specially for high-alloyed steels and HSS

Application:

  • For demanding work such as deburring, bevelling and edge breaking on high-alloyed steels and HSS

Recommendation:

  • Grit size 46 for rough grinding
  • Grit size 60 – 120 for fine grinding
  • Note operating speed of max. 35 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart