441 XL OGV grip combination wrench set 14 pc.

Article no.: 441.JV8GRPPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 441.JV8GRPPB
EAN / GTIN 3662424111501
Manufacturer number 441.JV8GRPPB
L-Number L60130 11645

Description

Description:

  • TECHNOLOGY: Rounded fastener prevention. Torque takes out the toughest professional fasteners.
  • DESIGN: Long spanner design, provides higher torque needed for industrial and automotive purposes.
  • ERGONOMICS: Hexagonal ring, provides higher torque for removing rounded screws and stuck screws
  • CONVENIENCE: L-shaped design, provides comfort and control
  • FINISH: Satin chrome finish, for differentiation and corrosion resistance
  • STORAGE: Set comes in a branded tool roll for easy organisation and storage.

Supplied with:

  • 441 XL OGV® Combination spanner 8 - 10 - 13 - 14 - 15 - 16 - 17 - 19mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart