441 XL OGV grip combination wrench

Article no.: 441.22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 441.22
EAN / GTIN 3662424111464
Manufacturer number 441.22
L-Number L60130 11668

Description

Description:

  • TECHNOLOGY: Rounded fastener prevention. Torque takes out the toughest professional fasteners.
  • DESIGN: Long spanner design, provides higher torque needed for industrial and automotive purposes.
  • ERGONOMICS: Hexagonal ring, provides higher torque for removing rounded screws and stuck screws
  • COMFORT: L-shaped design, provides comfort and control
  • FINISHING: Satin chrome finish, for differentiation and corrosion resistance

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart