Magnetic base 1

Article no.: 440620 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,646 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Version Switchable magnet
Magnetic force 1,000 N
Connection thread M8
Alignment of connecting thread side
Length 75 mm
Width 56 mm
Height 58 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 440620 1
EAN / GTIN 4045197889577
Manufacturer number 440620 1

Description

Version:

Magnetic base with Vee sole and rear face. Strong magnet with ergonomic rotary switch. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart