Women's Softshell Jacket Hi-Vis Navy blue/Hi-vis yellow XXL

Article no.: 440425138933XXL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size 2XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 440425138933XXL
EAN / GTIN 7330509849811
Manufacturer number 440425138933XXL

Description

Version:


Main material
92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Front pockets with zipper
Chest pocket with zipper and D-ring

Details
Good surface for transfer
High collar
Removable hood
D-ring

Reflex
Reflective details, 50 mm wide cut reflective tape, Reflective tape on body and sleeves

Front closure
Robust two-way plastic zipper

Functionality
Wind and waterproof material, no taped seams

Description:

  • A light softshell jacket in a women's cut, in a material that makes it extremely soft, supple and cosy
  • This hi-vis jacket has a chest pocket and two-way zip at the front, and boasts both the light, stretchy feel and the durability of a good work garment
  • Also windproof, waterproof and breathable
  • Detachable hood
  • Also available in a men's model 4494

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification D

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart