P1300 TB Inductive probe without cable

Article no.: 4400193
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 4400193
EAN / GTIN 4059192016500
Manufacturer number 4400193
L-Number L40080 2772

Description

Version:

  • Tesa compatibility
  • Tesa half-bridge technology
  • with compressed-air push
  • Very easy to service: cables and probes can be separated via the plug-in connector
  • Measuring pin mounted in rotary stroke bearing
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Inductive probe Millimar P1300 TB without cable
  • Compatibility: Tesa Measuring range feeler lever gauge, fine pointer, probe: ± 1 mm
  • Compressed air advance (max. 1 bar)
  • Measuring force (text): Compressed air-dependent
Scope of delivery: Operating instructions, key for pre-stroke adjustment, hose connection for pneumatics.

Feature:

  • Calibration type: Uncalibrated
  • Distance lower stop MAX: 0 mm
  • Measuring range start_mm: -2 mm
  • Distance lower stop MIN: -2.2 mm
  • Bearing temperature MIN: -10 °C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart