P1300 TA Inductive probe without cable

Article no.: 4400192
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 4400192
EAN / GTIN 4059192016494
Manufacturer number 4400192
L-Number L40080 1570

Description

Version:

  • Tesa compatibility
  • Tesa half-bridge technology
  • Very easy to service: cables and probes can be separated via the plug-in connector
  • Easy to convert to pneumatic lifting
  • Measuring pin mounted in rotary stroke bearing
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Inductive probe Millimar P1300 TA without cable
  • Compatibility: Tesa Measuring range feeler lever gauge, fine pointer, probe: ± 1 mm
  • Vacuum lift-off (standard option)
  • Measuring force (text): 0.75 N +/- 0.15 N
Scope of delivery: Operating instructions, key for pre-stroke adjustment, hose connection for pneumatics.

Feature:

  • Lift / advance: Vacuum lift-off (standard option)
  • Distance lower stop MAX: 0 mm
  • Measuring range start_mm: -2 mm
  • Distance lower stop MIN: -2.2 mm
  • Bearing temperature MIN: -10 °C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart