AIR PUSH, P1300MB W/O CABLE

Article no.: 4400183
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Probes

    Identification numbers & Classifications

    Article number 4400183
    EAN / GTIN 4059192016463
    Manufacturer number 4400183
    L-Number L40080 2737

    Description

    Version:

    • Mahr compatibility
    • Proven Mahr half-bridge technology
    • with compressed-air push
    • Very easy to service: cables and probes can be separated via the plug-in connector
    • Measuring pin mounted in rotary stroke bearing
    • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

    Description:

    Inductive probe Millimar P1300 MB without cable
    • Compatibility: Mahr half-bridge Measuring range feeler lever gauge, fine pointer, probe: ± 2 mm
    • Compressed air advance (max. 1 bar)
    • Measuring force (text): Compressed air-dependent
    Scope of delivery: Operating instructions, key for pre-stroke adjustment, hose connection for pneumatics.

    Feature:

    • Calibration type: Uncalibrated
    • Distance lower stop MAX: 0 mm
    • Measuring range start_mm: -2 mm
    • Distance lower stop MIN: -2.2 mm
    • Bearing temperature MIN: -10 °C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart