Universal key with double joint with triangular heads, square heads and double bit 7-9- 5 - 8- 3 - 5

Article no.: 44001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Control panel key

Identification numbers & Classifications

Article number 44001
EAN / GTIN 4010995440015
Manufacturer number 44001
L-Number L60070 4590

Description

Description:

  • Makes handling easier: Can be used as a slim pin or as a powerful T-handle thanks to the double joint.
  • Increases your efficiency: 8 key profiles combined in a compact and light tool.
  • Application: For opening and closing switch cabinet lock systems in electrical engineering.
    For activating locking systems in gas and water supply, air conditioning and ventilation technology, as well as industrial applications in buildings.
    Optimally suited for different applications in maintenance and service.
  • Material: Swivelling inserts made of zinc die cast. Swivelling inserts made of fibre glass reinforced plastic.
  • In switch cabinets and locking systems, different key profiles are used that are not covered by standard screwdrivers or bit sets. Collecting all required profiles individually requires a lot of time. The universal key from Wiha contains the 8 most essential key profiles that are all firmly combined in a single tool. Due to the double joint, the key can be compactly folded up for space-saving storage. In the application, it can be turned into a straight pin shape to allow easy access in limited spaces. If a profile is tightly wedged, the key can also be turned into a T-handle shape to exert greater force. The Wiha universal key guarantees many years of service due to the stable and robust zinc diecast design of the swivelling inserts and the fibre glass reinforced plastic arms.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Triangular heads: 7-9
  • Square head min - max (mm): 5 - 8
  • Square head min (mm): 5
  • Square head max (mm): 8
  • Double bit min (mm): 3
  • Double bit max (mm): 5
  • Double bit min - max (mm): 3 - 5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart