440-53N, Weighing range 6000 g, Readout 1 g

Article no.: 440-53N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number 440-53N
EAN / GTIN 4045761013179
Manufacturer number 440-53N
L-Number L40250 1256

Description

Description:

  • Compact size, practical for small spaces
  • Percentage determination: makes it possible to store a given weight value (100 %) and to determine deviations from this target value
  • Protective working cover included with delivery

Feature:

  • Backlit LCD display, digit height 15 mm
  • Dimensions weighing surface W×D 150×170 mm
  • Weighing plate material: stainless steel
  • Overall dimensions (without draught shield) WxDxH 165×230×80 mm
  • Optional battery operation, 9 V block, standard, operating time up to 20 h, AUTO-OFF function to preserve the battery
  • Net weight 1,2 kg
  • Permissible ambient temperature 5 °C/35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart