Double open-end wrench ∙ Outside hexagon profile ∙ Size 4 mm

Article no.: 440-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440-4
EAN / GTIN 4000896020133
Manufacturer number 440-4
L-Number L60140 2992

Description

Description:

  • Forged design
  • Same wrench sizes
  • Short, thin style
  • Head set at: 15° x 75°
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 4 mm
  • Dimensions / length: 70 mm
  • Net weight: 0 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart