Combination wrench set, 8 pieces ( 8 to 19 mm), holder

Article no.: 440.JP8PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.JP8PB
EAN / GTIN 3662424161056
Manufacturer number 440.JP8PB
L-Number L60130 10601

Description

Description:

  • Standard spanner for all common applications
  • High mechanical performance combined with small dimensions for compliance with aviation standards
  • Ring head bevelled at 15° for better access for serial bolting or. flush bolts
  • OGV® profile for powerful, gentle nut tightening
  • Fork head bevelled 15°
  • Optimised clevis handle geometry improves accessibility
  • Chrome plated, satin finish
  • Pocket case for productivity and safety = Quickly stored, quickly identified, always with you
  • Shock and chemical resistant

Feature:

  • A [mm]: 8 - 10 - 11 - 12 - 13 - 14 - 17 - 19
  • Container: CK.467BJP8
  • [kg]: 0.720

Supplied with:

  • A [mm]: 8 - 10 - 11 - 12 - 13 - 14 - 17 - 19
  • Case: CK.467BJP8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart