Combination wrench set, 12 pieces ( 7 to 19 mm) , holder

Article no.: 440.JP12APB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.JP12APB
EAN / GTIN 3662424082313
Manufacturer number 440.JP12APB
L-Number L60130 11636

Description

Description:

  • Standard spanner for all common applications
  • High mechanical performance in combination with small dimensions for compliance with aviation standards
  • Ring head bevelled by 15° for better access for series bolting or flush bolting
  • High mechanical performance in combination with small dimensions for compliance with aviation standards flush bolts
  • OGV® profile for powerful, gentle tightening of nuts
  • fork head bevelled by 15°
  • optimised fork head handle geometry improves access options
  • chrome-plated, satin finish
  • pocket case for productivity and safety = quickly stored, quickly recognised, always with you
  • shock-resistant and resistant to chemicals

Feature:

  • A [mm]: 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19
  • Case: CK.467BJP12
  • [kg]: 1.170

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart