Combination wrench, 9/16″

Article no.: 440.9/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.9/16
EAN / GTIN 3148517683198
Manufacturer number 440.9/16
L-Number L60130 995

Description

Description:

  • Standard spanner for all common applications
  • High mechanical performance combined with small dimensions for compliance with aviation standards
  • Ring head bevelled at 15° for better access for series bolting or flush bolting
  • . flush bolts
  • OGV® profile for powerful, gentle nut tightening
  • Fork head bevelled at 15°
  • Optimised clevis handle geometry improves accessibility
  • Chrome-plated, satin finish

Feature:

  • A [″]: 9/16
  • B [mm]: 31.0
  • B1 [mm]: 21.1
  • C1 [mm]: 9.5
  • E [mm]: 5.7
  • E1 [mm]: 9.5
  • E2 [mm]: 6.4
  • L [mm]: 180
  • [g]: 85

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart