Combination wrench metric 32 mm Safety Lock System

Article no.: 440.32SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 440.32SLS
    EAN / GTIN 3662424027826
    Manufacturer number 440.32SLS
    L-Number L60130 8497

    Description

    Description:

    • Equipped with FACOM®'s SLS system to prevent accidental dropping
    • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights
    • Standard spanner for all common applications
    • High mechanical performance combined with small dimensions to comply with aviation standards
    • Ring head bevelled at 15° for better access for serial bolting or. flush bolts
    • OGV® profile for powerful, gentle nut tightening
    • Fork head bevelled at 15°
    • Optimised clevis handle geometry improves accessibility
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 32
    • B [mm]: 68.0
    • B1 [mm]: 46.1
    • C1 [mm]: 18.0
    • E [mm]: 11.5
    • E1 [mm]: 18.0
    • E2 [mm]: 12.5
    • L [mm]: 355
    • [g]: 665

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart