Combination wrench metric 30 mm Non Sparking Tools

Article no.: 440.30SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.30SR
EAN / GTIN 3148518669559
Manufacturer number 440.30SR
L-Number L60130 7679

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy.

Feature:

  • A [mm]: 30
  • B [mm]: 61.0
  • B1 [mm]: 49.0
  • E [mm]: 13.0
  • E1 [mm]: 20.0
  • L [mm]: 320
  • [g]: 560

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart