COMBINATION WRENCH 27MM

Article no.: 440.27PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.27PB
EAN / GTIN 3148515659874
Manufacturer number 440.27PB

Description

Description:

  • Standard keys for all common applications
  • High mechanical performance combined with small dimensions to comply with aviation standards
  • 15° beveled ring head for better access for standard screw connections or flush screws
  • OGV® profile for powerful
  • Gentle tightening of the nuts
  • Mouth beveled by 15°
  • Optimized muzzle-stitching geometry improves accessibility
  • chrome-plated
  • satin finish

Feature:

  • A [mm]: 27
  • B [mm]: 58,0
  • B1 [mm]: 39,2
  • C1 [mm]: 15,6
  • E [mm]: 8,9
  • E1 [mm]: 15,6
  • E2 [mm]: 10,4
  • L [mm]: 295
  • Peso en gramos: 375

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart