COMBINATION WRENCH 24MM

Article no.: 440.24PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 440.24PB
    EAN / GTIN 3148515659843
    Manufacturer number 440.24PB

    Description

    Description:

    • Standard keys for all common applications
    • High mechanical performance combined with small dimensions to comply with aviation standards
    • 15° beveled ring head for better access for standard screw connections or flush screws
    • OGV® profile for powerful
    • Gentle tightening of the nuts
    • Mouth beveled by 15°
    • Optimized muzzle-stitching geometry improves accessibility
    • chrome-plated
    • satin finish

    Feature:

    • A [mm]: 24
    • B [mm]: 51,0
    • B1 [mm]: 35,0
    • C1 [mm]: 14,2
    • E [mm]: 8,9
    • E1 [mm]: 14,2
    • E2 [mm]: 9,7
    • L [mm]: 267
    • Peso en gramos: 290

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart