COMBINATION WRENCH 22MM

Article no.: 440.22PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 440.22PB
EAN / GTIN 3148515659829
Manufacturer number 440.22PB

Description

Description:

  • Standard keys for all common applications
  • High mechanical performance combined with small dimensions to comply with aviation standards
  • 15° beveled ring head for better access for standard screw connections or flush screws
  • OGV® profile for powerful
  • Gentle tightening of the nuts
  • Mouth beveled by 15°
  • Optimized muzzle-stitching geometry improves accessibility
  • chrome-plated
  • satin finish

Feature:

  • A [mm]: 22
  • B [mm]: 46,9
  • B1 [mm]: 32,3
  • C1 [mm]: 13,3
  • E [mm]: 8,3
  • E1 [mm]: 13,3
  • E2 [mm]: 9,0
  • L [mm]: 248
  • Peso en gramos: 230

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart