Combination wrench inch 1'1/8″ Safety Lock System

Article no.: 440.1P1/8SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.1P1/8SLS
EAN / GTIN 3662424028861
Manufacturer number 440.1P1/8SLS
L-Number L60130 11239

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights
  • Standard spanner for all common applications
  • High mechanical performance combined with small dimensions to comply with aviation standards
  • Ring head bevelled at 15° for better access for serial bolting or. flush bolts
  • OGV® profile for powerful, gentle nut tightening
  • Fork head bevelled at 15°
  • Optimised clevis handle geometry improves accessibility
  • Chrome-plated, satin finish

Feature:

  • A [″]: 1'1/8
  • B [mm]: 60.7
  • B1 [mm]: 40.6
  • C1 [mm]: 16.1
  • E [mm]: 10.6
  • E1 [mm]: 16.1
  • E2 [mm]: 10.7
  • L [mm]: 305
  • [g]: 440

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart