Combination wrench, 1″1/4

Article no.: 440.1P1/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 440.1P1/4
    EAN / GTIN 3148517684157
    Manufacturer number 440.1P1/4
    L-Number L60130 4751

    Description

    Description:

    • Standard spanner for all common applications
    • High mechanical performance combined with small dimensions for compliance with aviation standards
    • Ring head bevelled at 15° for better access for series bolting or flush bolting
    • . flush bolts
    • OGV® profile for powerful, gentle nut tightening
    • Fork head bevelled at 15°
    • Optimised clevis handle geometry improves accessibility
    • Chrome-plated, satin finish

    Feature:

    • A [″]: 1'1/4
    • B [mm]: 68.0
    • B1 [mm]: 46.1
    • C1 [mm]: 18.0
    • E [mm]: 11.5
    • E1 [mm]: 18.0
    • E2 [mm]: 12.5
    • L [mm]: 355
    • [g]: 640

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart